Overview
Mfr description
A1146-04X500 BLUE PVC/PU HOSE 1/4" X 500
- Grey core tube has excellent cut resistance . .. complies with ARPM's Class A designation for high oil resistance Highly abrasion-resistant alloy jacket Smooth, non-marking pin-pricked cover Good flexibility over a wide temperature range Good fitting retention at elevated temperatures Silicone-free One-piece lengths RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesSeries A1146 Special Purpose PVC/Polyurethane Air Hose
- StyleSpecial Purpose PVC/Polyurethane Air Hose
- Nominal Hose Inner Diameter
- Working Pressure300 psi
- Additional DetailsThis special blended hose is ideal for general air and water applications that need to operate at higher temperatures than traditional PVC hoses.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialPVC/Polyurethane Alloy
- ColorBlue
- Typical ApplicationsTransfer of air and water., Ideal for applications in rugged or higher temperature environments., Induction welding tubing lines., Injection molding coolant lines., Transfer of deionized water., Transfer of transmission and power steering fluids., Lubrication/air drop lines., Robotic and pneumatic air lines., Automotive assembly line air hoses.
- Manufacturer Upc Number822353042441
- UPC_NO822353042441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data