Specifications
Dimensions
- Length26.5 mm
- Overall Length26.5 mm
Details
- Connection TypeBanjo
- Manufacturer Upc Number822353130360
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - BSP Banjo - RNR - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353130360
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)