Specifications
Dimensions
- Weight0.09 lb
Details
- Manufacturer Upc Number822353225011
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - Bite Type Tube Fitting - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353225011
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)