Overview
Mfr description
A-1212-C624 45 DEG FLANGE CODE 62
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353090930
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 62 - A Series
- UPC_NO822353090930
- Working Pressure6000 psi
- Maximum Operating Pressure6000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data