Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353225042
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 90º BSP Compact Female Elbow 60ºCone - A Series
- UPC_NO822353225042
Overview
Mfr description
A-1212-FBC9 COMPACT 90 DEG BSP FEM 3/4"