Motion
A-1212-FJ45
A-1212-FJ45 3/4 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º JIC Female Swivel 37º Seat - A Series
MI ITEM #10914826
MFR #A-1212-FJ45
List Price$25.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1212-FJ45 3/4 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º JIC Female Swivel 37º Seat - A Series
MI ITEM #10914826
MFR #A-1212-FJ45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.49/pc for your price

Overview

Mfr description
A-1212-FJ45 FEM JIC A 45 DEG SV 74 DEG 3

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353076743
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 45º JIC Female Swivel 37º Seat - A Series
  • UPC_NO
    822353076743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text