Motion
A-1212-FJ9M
A-1212-FJ9M 3/4 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
MI ITEM #10914828
MFR #A-1212-FJ9M
Your Price$19.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1212-FJ9M 3/4 in. Hose ID Size and 1 1/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
MI ITEM #10914828
MFR #A-1212-FJ9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.37/pc(List $26.72)

Overview

Mfr description
A-1212-FJ9M 90 DEG JIC FEMALE 37 DG SEAT

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353074831
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
  • UPC_NO
    822353074831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text