Motion
A-1212-FJDH-SS

KURIYAMA OF AMERICA
A-1212-FJDH-SS

Hose End - Stainless Steel Material, Female
Mi Item #10914831
MFR #A-1212-FJDH-SS
Price$80.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-1212-FJDH-SS

Hose End - Stainless Steel Material, Female
Mi Item #10914831
MFR #A-1212-FJDH-SS

Mfr description
A-1212-FJDH-SS FEMALE JIC 37 DEG STAINLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.33/pc

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Seated Angle
    37 °
  • Style
    Female JIC Swivel
  • Thread Type
    JIC 37 °Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)