Motion
A-1212-FPMS
A-1212-FPMS 3/4 in. Hose ID Size Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - NPSM Female Swivel 60º Seat - A Series
Mi Item #10914840
MFR #A-1212-FPMS
Price$30.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1212-FPMS 3/4 in. Hose ID Size Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - NPSM Female Swivel 60º Seat - A Series
Mi Item #10914840
MFR #A-1212-FPMS

Mfr description
A-1212-FPMS NPSM FEMALE SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.64/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353199008
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPSM Female Swivel 60º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353199008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)