Motion
A-1212-HMEN
Hose End - 3/4 in Hose ID
Mi Item #10914842
MFR #A-1212-HMEN
Price$34.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID
Mi Item #10914842
MFR #A-1212-HMEN

Mfr description
A-1212-HMEN HOSE MENDER INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.10/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Weight
    0.21 lb

Details

  • Additional Details
    Interlock Inserts
  • Manufacturer Upc Number
    822353131169
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Hose Mender - A Series
  • Type
    Hose Mender
  • UPC_NO
    822353131169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)