Motion
A-1212-MBFS
A-1212-MBFS 3/4 in. Hose ID Size and 3/4-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
MI ITEM #10914844
MFR #A-1212-MBFS
Price$25.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1212-MBFS 3/4 in. Hose ID Size and 3/4-14 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
MI ITEM #10914844
MFR #A-1212-MBFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.46/pc

Specifications

Details

  • Connection Type
    Male
  • Manufacturer Upc Number
    822353098073
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Flat Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353098073

Overview

Mfr description
A-1212-MBFS BSP MALE 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought