Motion
A-1212-MBPT
A-1212-MBPT 3/4 in. Hose ID Size and 12 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10914846
MFR #A-1212-MBPT
List Price$16.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1212-MBPT 3/4 in. Hose ID Size and 12 F Thread Dash Size Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
MI ITEM #10914846
MFR #A-1212-MBPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.29/pc for your price

Overview

Mfr description
A-1212-MBPT BSP MALE TAPERED

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353094082
  • UPC_NO
    822353094082
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.27 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text