Motion
A-1212-MNPS
Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #10914849
MFR #A-1212-MNPS
Price$33.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID, Male
MI ITEM #10914849
MFR #A-1212-MNPS

Mfr description
A-1212-MNPS MALE NPTF SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.58/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    12
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    50.10 mm
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    12
  • Thread Size
    3/4-14
  • Weight
    0.31 lb

Details

  • Coupling Connection Type
    Male
  • End Gender
    Male
  • Manufacturer Upc Number
    822353117644
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male Swivel 60º Seat - A Series
  • Seated Angle
    60 °
  • Swivel
    Swivel
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353117644

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)