Motion
A-1212-MSAE
Hose End - 3/4 in Hose ID, Male
Mi Item #10914857
MFR #A-1212-MSAE
Price$44.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Male
Mi Item #10914857
MFR #A-1212-MSAE

Mfr description
A-1212-MSAE MALE SAE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.62/pc

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Cut-Off Factor
    1.6140 in, 41 mm
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Thread Size
    1-1/16-14
  • Weight
    0.32 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Male
  • Mating Angle
    45 °
  • Seated Angle
    45 °
  • Style
    Straight
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Male
  • UPC_NO
    82235322535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)