Motion
A-1216-FJ9L
A-1216-FJ9L 3/4 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Long Drop - A Series
MI ITEM #10914875
MFR #A-1216-FJ9L
List Price$81.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1216-FJ9L 3/4 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Long Drop - A Series
MI ITEM #10914875
MFR #A-1216-FJ9L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.28/pc for your price

Overview

Mfr description
A-1216-FJ9L FEMALE JIC 90 DEG. LONG DROP

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353214374
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Long Drop - A Series
  • UPC_NO
    822353214374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text