Motion
A-1216-MBPP
Hose End - 3/4 in Hose ID, Male
MI ITEM #10914885
MFR #A-1216-MBPP
Price$40.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Male
MI ITEM #10914885
MFR #A-1216-MBPP

Mfr description
A-1216-MBPP BSP MALE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.14/pc

Specifications

Dimensions

  • Angle
    60 °
  • Dash Size
    12
  • Hex Body
    1.6142 in
  • Hex Size
    41 mm
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    1-11
  • Weight
    0.53 lb

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Male
  • End 1 Style
    BSPP
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353098042
  • Mating Angle
    60 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Standard Insert
  • UPC_NO
    822353098042

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)