Specifications
Dimensions
- Weight0.44 lb
Details
- Coupling Connection TypeMale
- Manufacturer Upc Number822353094075
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353094075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)