Motion
A-1216-MJIC
Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #10914887
MFR #A-1216-MJIC
Price$26.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID, Male
Mi Item #10914887
MFR #A-1216-MJIC

Mfr description
A-1216-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.79/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hose Cut-Off Factor
    1.6770 in, 42.60 mm
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    1-5/16-12
  • Weight
    0.54 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Manufacturer Upc Number
    822353089378
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Seated Angle
    37 °
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)