Motion
A-1226-FMOL
Hose End - 3/4 in Hose ID, Female
Mi Item #10914900
MFR #A-1226-FMOL
Price$28.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Female
Mi Item #10914900
MFR #A-1226-FMOL

Mfr description
A-1226-FMOL METRIC FEMALE 24 LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.91/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7090 in
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7090 in
  • Hex Body
    1.2598 in
  • Hex Size
    32 mm
  • Hose Cut-Off Factor
    25.50 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    M26 x 1.5
  • Weight
    0.35 lbs
  • Width
    1.2598 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Mating Angle
    24 °
  • O-Ring Location
    Female Swivel
  • Port Gender
    Female
  • Product Types
    Hose Insert
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Hose Insert
  • UPC_NO
    82235319458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)