Motion
A-1236-MMSH
Hose End - 3/4 in Hose ID, Male
MI ITEM #10914912
MFR #A-1236-MMSH
Price$28.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/4 in Hose ID, Male
MI ITEM #10914912
MFR #A-1236-MMSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.29/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.9840 in
  • Dash Size
    12
  • Hose Cut-Off Factor
    37.60 mm
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Thread Size
    M36x2
  • Weight
    0.41 lb
  • Width
    1.4173 in

Details

  • Additional Details
    Standard Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Heavy
  • Coupling Connection Type
    Male
  • End 1 Style
    DIN Metric 24° Heavy
  • End Gender
    Male
  • End Type 2
    Metric Male - DIN 3853 Light
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Manufacturer Upc Number
    822353071052
  • Mating Angle
    24 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Heavy
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353071052

Overview

Mfr description
A-1236-MMSH METRIC MALE DIN 3853 24 DG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought