Overview
Mfr description
A1243-04X500 BLK AIR BRTHING HOSE 1/4"X5
- Good low temperature flexibility. Low odor, compared with traditional rubber hose. Heavy wall construction matches the dimensions of rubber hose. Light-wall version available (1/4" size). One-piece lengths. Hose meets NIOSH(14) requirements for Type C respirator. Phthalate Free!
Specifications
- Product TypesSeries A1243 Non-Toxic PVC Air Breathing Hose
- StyleNon-Toxic PVC Air Breathing Hose
- TypeAir Breathing Hose
- ApplicationGeneral Type C air supply lines., Paint spray booths., Indoor, in-plant air service., Outdoor, open air service.
- Hose Covering MaterialNon-Toxic, U. V. and Weather Resistant Black PVC Compound
- Working Pressure250 psi
- Manufacturer Upc Number822353064726
- ColorBlack
- Additional DetailsA specially-designed non-toxic air breathing hose that provides low temperature flexibility and low odor.
- UPC_NO822353064726
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data