Motion
A1263-04X500
A1263-04X500 A1263 Series 0.585 in. Nominal OD Low Temperature Non-Toxic PVC Air Breathing Hose
MI ITEM #10914915
MFR #A1263-04X500
List Price$3.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1263-04X500 A1263 Series 0.585 in. Nominal OD Low Temperature Non-Toxic PVC Air Breathing Hose
MI ITEM #10914915
MFR #A1263-04X500

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.72/each for your price

Overview

Mfr description
A1263-04X500 LOW TEMP AIR BREATHING 1/4X
  • Provides increased low temperature flexibility versus Series A1243 hose. Low odor, compared with traditional rubber hose. Heavy wall construction matches the dimensions of rubber hose. One-piece lengths. Hose meets NIOSH(14) requirements for Type C respirator. Phthalate Free!

Specifications

  • Product Types
    Series A1263 Low Temperature Non-Toxic PVC Air Breathing Hose
  • Type
    Air Breathing Hose
  • Application
    Outdoor, open air service in extreme low temperature conditions., General Type C air supply lines., Paint spray booths., Indoor, in-plant air service.
  • Hose Covering Material
    Non-Toxic, U. V. and Weather Resistant Black PVC Compound
  • Working Pressure
    300 psi
  • Manufacturer Upc Number
    822353141403
  • Color
    Black
  • Additional Details
    This specially-designed non-toxic/low odor air breathing hose provides air service in extreme low temperature conditions.
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text