Specifications
Dimensions
- Weight0.34 lb
Details
- Additional DetailsSewer & Lateral Line Hose Fittings. Made in the USA.
- Manufacturer Upc Number822353163900
- TypeFemale Adapter Fitting
- UPC_NO822353163900
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)