Motion
A1317-16X300
A1317-16X300 A1317 Series 1.297 in. Nominal OD and 300 ft Standard Length Coils Heavy Duty Reinforced PVC Water Hose
MI ITEM #10914919
MFR #A1317-16X300
List Price$4.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1317-16X300 A1317 Series 1.297 in. Nominal OD and 300 ft Standard Length Coils Heavy Duty Reinforced PVC Water Hose
MI ITEM #10914919
MFR #A1317-16X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.54/ft for your price

Overview

Mfr description
A1317-16X300 HD PVC WATER HOSE 1"X300' C
  • Higher working and burst pressures. Abrasion-resistant cover. Good resistance to weather aging. Silicone-free. One-piece lengths. Individually shrink-wrapped assemblies are available. Phthalate Free! Super Durability!

Specifications

  • Product Types
    Series A1317 Heavy Duty Reinforced PVC Water Hose
  • Type
    Heavy Duty Reinforced PVC Water Hose
  • Application
    Golf course water lines., Heavy duty commercial and construction use., Municipal maintenance and park departments., Irrigation supply lines., Heavy duty washdown.
  • Hose Covering Material
    Smooth Transparent Green PVC Compound
  • Working Pressure
    125 psi
  • Manufacturer Upc Number
    822353040775
  • Color
    Green
  • Additional Details
    An all-purpose heavy duty PVC hose that's ideal for golf courses, parks and construction projects.
  • UPC_NO
    822353040775
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text