Overview
Mfr description
A-1616-FJDH FD JIC 1" 5/16-12 TR 1"
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353077955
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - JIC Female 37º Seat - Double Hex - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353077955
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data