Specifications
Dimensions
- Weight0.28 lb
Details
- Manufacturer Upc Number822353131176
- ManufacturerName (description attribute)Kuriyama
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - Hose Mender - A Series
- TypeHose Mender
- UPC_NO822353131176
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)