Specifications
Dimensions
- Angle60 º
Details
- Connection TypeFlange
- Manufacturer Upc Number822353117699
- Maximum Operating Pressure5000 psi
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 60º O-Ring Flange SAE J518 Code 61 - A Series
- UPC_NO822353117699
- Working Pressure5000 psi