Motion
A-1620-C624
A-1620-C624 1 in. Hose ID Size and 2.13 in. Q Flange Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10914978
MFR #A-1620-C624
Price$109.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1620-C624 1 in. Hose ID Size and 2.13 in. Q Flange Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º O-Ring Flange SAE J518 Code 62 - A Series
MI ITEM #10914978
MFR #A-1620-C624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.56/pc

Specifications

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353090961
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Operating Pressure
    6000 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 62 - A Series
  • UPC_NO
    822353090961
  • Working Pressure
    6000 psi

Overview

Mfr description
A-1620-C624 45 DEG FLANGE CODE 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought