Motion
A-1620-FBO4
A-1620-FBO4 1 in. Hose ID Size and 102.0 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - 45º BSP O-Ring Female Swivel 60ºCone - A Series
MI ITEM #10914981
MFR #A-1620-FBO4
List Price$142.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1620-FBO4 1 in. Hose ID Size and 102.0 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - 45º BSP O-Ring Female Swivel 60ºCone - A Series
MI ITEM #10914981
MFR #A-1620-FBO4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.93/pc for your price

Overview

Mfr description
A-1620-FBO4 BSP FEMALE 45 DEG 1"

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353098196
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - 45º BSP O-Ring Female Swivel 60ºCone - A Series
  • UPC_NO
    822353098196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought