Motion
A-1625-MSPS
A-1625-MSPS 1 in. Hose ID Size and 25 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Mi Item #10914993
MFR #A-1625-MSPS
Price$22.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1625-MSPS 1 in. Hose ID Size and 25 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Mi Item #10914993
MFR #A-1625-MSPS

Mfr description
A-1625-MSPS METRIC STAND PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.77/pc

Specifications

Dimensions

  • Weight
    0.41 lb

Details

  • Coupling Connection Type
    Standpipe
  • Manufacturer Upc Number
    822353098554
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353098554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)