Motion
A-1636-MMSL
A-1636-MMSL 1 in. Hose ID Size and 28 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
MI ITEM #10915006
MFR #A-1636-MMSL
List Price$27.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1636-MMSL 1 in. Hose ID Size and 28 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
MI ITEM #10915006
MFR #A-1636-MMSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.81/pc for your price

Overview

Mfr description
A-1636-MMSL METRIC MALE 24 DEG DIN 3853

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353095294
  • UPC_NO
    822353095294
  • Standards Met
    DIN 3853
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.42 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text