Overview
Mfr description
A-1642-FM9H 90 METRIC O RING FEMALE 24 D
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353081280
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 90º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Heavy - A Series
- UPC_NO822353081280
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data