Motion
A1661-10X300
A1661-10X300 Kuri Tec® A1661 Series 5/8 in. Nominal ID and 300 ft Standard Length Coils 600 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #10915017
MFR #A1661-10X300
Price$5.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1661-10X300 Kuri Tec® A1661 Series 5/8 in. Nominal ID and 300 ft Standard Length Coils 600 PSI PVC/Polyurethane Blend Reinforced Spray Hose
MI ITEM #10915017
MFR #A1661-10X300

Mfr description
A1661-10X300 600# PVC/PU SPRY YLW 5/8"X3
  • Extremely tough and kink resistant. PVC/polyurethane blended core - provides better chemical resistance than comparable all-PVC hoses. Ribbed cover provides excellent abrasion-resistance. 600 PSI working pressure. Pin-pricked cover vents vapor . . . helps prevent ballooning. Silicone-free. One-piece lengths. Phthalate Free!
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/ft

Specifications

Details

  • Additional Details
    Unique PVC/polyurethane blended core provides excellent resistance to hydrocarbon-based lawn care and pest control chemicals. Reinforced with high tensile strength yarn. PVC ribbed cover provides abrasion resistance. Performance - Plus Three Year Warranty! Lawn & Pest Control Spraying!
  • Application
    Agricultural spraying., Commercial weed spraying., Pest control spraying.
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    600 PSI PVC/PU Reinforced Spray Hose
  • Manufacturer Upc Number
    822353038178
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1661 600 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Type
    Reinforced Spray Hose
  • UPC_NO
    822353038178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)