Motion
A1730-06X300
A1730-06X300 A1730 Series 3/8 in. Nominal ID and 300 ft Standard Length Flexible FDA Polyethylene Hose
Mi Item #10915021
MFR #A1730-06X300
Price$1.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1730-06X300 A1730 Series 3/8 in. Nominal ID and 300 ft Standard Length Flexible FDA Polyethylene Hose
Mi Item #10915021
MFR #A1730-06X300

Mfr description
A1730-06X300 A1730 3/8"X300'BOX
  • Flexible non-chlorinated non-PVC hose. Can be incinerated without harmful emissions. Light weight. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.90/ft

Specifications

Details

  • Additional Details
    A flexible food grade Hose for those applications in which a PVC Hose may not be suitable.
  • Application
    Applications involving radiation or other contaminants that require disposal of the hose after use., Food transfer.
  • Hose Type
    Flexible FDA Polyethylene Hose
  • Manufacturer Upc Number
    822353133477
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1730 Flexible FDA Polyethylene Hose
  • Type
    Flexible Non-chlorinated Non-PVC Hose
  • UPC_NO
    822353133477
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)