Motion
A-1820-MNPT
Hose End - Steel Material, 1-1/8 in Hose ID, Male
Mi Item #10915024
MFR #A-1820-MNPT
Price$73.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/8 in Hose ID, Male
Mi Item #10915024
MFR #A-1820-MNPT

Mfr description
A-1820-MNPT NPTF SOLID MALE 1-1/8"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.33/pc

Specifications

Dimensions

  • Dash Size
    18
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • Hose Cut-Off Factor
    1.9290 in, 49 mm
  • Hose Inside Diameter
    1-1/8 in
  • Inside Diameter
    1-1/8 in, 29 mm
  • Thread Size
    1 1/4-11.5
  • Weight
    1.10 lb

Details

  • Connection Type
    NPTF Male
  • Coupling Connection Type
    Male
  • End 1 Style
    NPTF Male
  • End Gender
    Male
  • End Type
    NPTF Male
  • Manufacturer Upc Number
    822353128725
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series
  • Seated Angle
    60 °
  • Thread Type
    NPTF Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353128725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)