Overview
Mfr description
A-2020-C614 45 DEG FLANGE CODE 61
Specifications
- Connection TypeFlange
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353090633
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 - A Series
- UPC_NO822353090633
- Working Pressure4000 psi
- Maximum Operating Pressure4000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data