Specifications
Dimensions
- Angle60 º
Details
- Connection TypeFlange
- Manufacturer Upc Number822353117705
- Maximum Operating Pressure5000 psi
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 60º O-Ring Flange SAE J518 Code 61 - A Series
- UPC_NO822353117705
- Working Pressure5000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)