Motion
A-2020-FJ9M
A-2020-FJ9M 1 1/4 in. Hose ID Size and 1 5/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
MI ITEM #10915038
MFR #A-2020-FJ9M
List Price$100.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2020-FJ9M 1 1/4 in. Hose ID Size and 1 5/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
MI ITEM #10915038
MFR #A-2020-FJ9M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.05/pc for your price

Overview

Mfr description
A-2020-FJ9M FEM JIC A 90 DG SV 74 DG 1-1

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353084205
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
  • UPC_NO
    822353084205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text