Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353118924
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º ORFS Female Swivel Short Drop - A Series
- UPC_NO822353118924
Overview
Mfr description
A-2020-FO9S 90 DG ORFS FEMALE SWIVEL SHO