Motion
A-2024-C61S
A-2024-C61S 1 1/4 in. Hose ID Size and 58.5 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 - A Series
MI ITEM #10915058
MFR #A-2024-C61S
List Price$87.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2024-C61S 1 1/4 in. Hose ID Size and 58.5 mm C Cut-Off Factor Two-Piece Fittings, Standard Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 - A Series
MI ITEM #10915058
MFR #A-2024-C61S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.77/pc for your price

Overview

Mfr description
A-2024-C61S FLANGE CODE 61

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353090510
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353090510
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text