Motion
A-2024-FBO9
A-2024-FBO9 1 1/4 in. Hose ID Size and 1 1/2-11 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - 90º BSP O-Ring Female Swivel 60ºCone - A Series
MI ITEM #10915063
MFR #A-2024-FBO9
Price$159.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2024-FBO9 1 1/4 in. Hose ID Size and 1 1/2-11 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - 90º BSP O-Ring Female Swivel 60ºCone - A Series
MI ITEM #10915063
MFR #A-2024-FBO9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.16/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353098301
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - 90º BSP O-Ring Female Swivel 60ºCone - A Series
  • UPC_NO
    822353098301

Overview

Mfr description
A-2024-FBO9 BSP FEMALE 90 DEG 1-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought