Motion
A-2024-FO9L
A-2024-FO9L 1 1/4 in. Hose ID Size and 2-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º ORFS Female Swivel Long Drop - A Series
MI ITEM #10915068
MFR #A-2024-FO9L
List Price$314.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2024-FO9L 1 1/4 in. Hose ID Size and 2-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º ORFS Female Swivel Long Drop - A Series
MI ITEM #10915068
MFR #A-2024-FO9L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$314.93/each for your price

Overview

Mfr description
A-2024-FO9L 90 DG ORFS FEMALE SWIVEL LON

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353119273
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º ORFS Female Swivel Long Drop - A Series
  • UPC_NO
    822353119273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text