Motion
A-2024-MJIC
Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #10915069
MFR #A-2024-MJIC
Price$74.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/4 in Hose ID
Mi Item #10915069
MFR #A-2024-MJIC

Mfr description
A-2024-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.03/pc

Specifications

Dimensions

  • Dash Size
    24
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Thread Size
    24
  • Weight
    1.13 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353089415
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)