Motion
A-2030-MSPS
Hose End - 1-1/4 in Hose ID
MI ITEM #10915070
MFR #A-2030-MSPS
Price$41.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1-1/4 in Hose ID
MI ITEM #10915070
MFR #A-2030-MSPS

Mfr description
A-2030-MSPS METRIC STAND PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.45/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1810 in
  • Dash Size
    20
  • Hose Cut-Off Factor
    56 mm
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Weight
    0.66 lb

Details

  • Configuration
    Straight
  • Connection Type
    Standpipe
  • Coupling Connection Type
    Standpipe
  • End 1 Style
    Standpipe
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353098592
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Style
    Straight
  • Thread Type
    Standpipe
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353098592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)