Motion
A-2035-MSPS
A-2035-MSPS 1 1/4 in. Hose ID Size and 35 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Mi Item #10915071
MFR #A-2035-MSPS
Price$38.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2035-MSPS 1 1/4 in. Hose ID Size and 35 mm GI Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
Mi Item #10915071
MFR #A-2035-MSPS

Mfr description
A-2035-MSPS METRIC STAND PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.75/pc

Specifications

Dimensions

  • Weight
    0.60 lb

Details

  • Coupling Connection Type
    Standpipe
  • Manufacturer Upc Number
    822353098608
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353098608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)