Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353074985
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º Metric O-Ring Female Swivel 24º Seat - DIN 3865 Light - A Series
- UPC_NO822353074985
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)