Specifications
Dimensions
- Weight1.15 lb
Details
- Coupling Connection TypeMale
- End Type 2Metric Male - DIN 3853 Light
- Manufacturer Upc Number822353094303
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
- Standards MetDIN 3853
- TypeInserts for Two-Piece Fittings
- UPC_NO822353094303
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)