Motion
A-2224-FJDH
A-2224-FJDH 1 3/8 in. Hose ID Size and 1 7/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Female 37º Seat - Double Hex - A Series
MI ITEM #10915083
MFR #A-2224-FJDH
List Price$180.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2224-FJDH 1 3/8 in. Hose ID Size and 1 7/8-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Female 37º Seat - Double Hex - A Series
MI ITEM #10915083
MFR #A-2224-FJDH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.11/pc for your price

Overview

Mfr description
A-2224-FJDH JIC FEMALE SWIVEL 1-3/8" ID

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353128695
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Female 37º Seat - Double Hex - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353128695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text