Motion
A-2224-MNPT
A-2224-MNPT 1 3/8 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - NPTF Male 60º Seat - A Series
MI ITEM #10915084
MFR #A-2224-MNPT
List Price$99.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2224-MNPT 1 3/8 in. Hose ID Size and 24 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - NPTF Male 60º Seat - A Series
MI ITEM #10915084
MFR #A-2224-MNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.39/pc for your price

Overview

Mfr description
A-2224-MNPT NPTF SOLID MALE 1-3/8"ID

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • End Type
    NPTF Male
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353128732
  • UPC_NO
    822353128732
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    1.10 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text