Motion
A-2424-C616
A-2424-C616 60 DEG O-RING FLNG CODE 61
Mi Item #10915088
MFR #A-2424-C616
Price$183.44/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-2424-C616 60 DEG O-RING FLNG CODE 61
Mi Item #10915088
MFR #A-2424-C616

Mfr description
A-2424-C616 60 DEG O-RING FLNG CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.44/pc

Specifications

Dimensions

  • Angle
    60 º

Details

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353117712
  • Maximum Operating Pressure
    3,000 psi
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 60º O-Ring Flange SAE J518 Code 61 - A Series
  • UPC_NO
    822353117712
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)